

€614.05/ pieceexcl. VAT
€743.00incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K893 |
Cage material | Brass |
Inner Diameter | 140 mm |
Outer Diameter | 240 mm |
Roller diameter | 19 mm |