INA

INA Thrust cylindrical roller and cage assembly K89326-M/+6-8

  • ERIKS:24026677
  • Manufacturer:4047643141727
Image 1
Save to list

€533.18/ pieceexcl. VAT

€645.15incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
K893
Cage material
Brass
Inner Diameter
130 mm
Outer Diameter
225 mm
Roller diameter
18 mm