

€334.89/ pieceexcl. VAT
€405.22incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K893 |
Cage material | Brass |
Inner Diameter | 110 mm |
Outer Diameter | 190 mm |
Roller diameter | 15 mm |