

€291.73/ pieceexcl. VAT
€352.99incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K893 |
Cage material | Brass |
Inner Diameter | 100 mm |
Outer Diameter | 170 mm |
Roller diameter | 13 mm |