

€129.47/ pieceexcl. VAT
€156.66incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K893 |
Cage material | Plastic |
Inner Diameter | 75 mm |
Outer Diameter | 135 mm |
Roller diameter | 11 mm |