

€86.21/ pieceexcl. VAT
€104.31incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K893 |
Cage material | Plastic |
Inner Diameter | 65 mm |
Outer Diameter | 115 mm |
Roller diameter | 9 mm |