INA

INA Thrust cylindrical roller and cage assembly K89312-TV/0-8

  • ERIKS:23523903
  • Manufacturer:4054362426912
Image 1
Save to list

€72.98/ pieceexcl. VAT

€88.31incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
K893
Cage material
Plastic
Inner Diameter
60 mm
Outer Diameter
110 mm
Roller diameter
9 mm