

€71.57/ pieceexcl. VAT
€86.60incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K893 |
Cage material | Plastic |
Inner Diameter | 55 mm |
Outer Diameter | 105 mm |
Roller diameter | 9 mm |