

€58.02/ pieceexcl. VAT
€70.20incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K893 |
Cage material | Plastic |
Inner Diameter | 50 mm |
Outer Diameter | 95 mm |
Roller diameter | 8 mm |