INA

INA Thrust cylindrical roller and cage assembly K89308-TV/0-8

  • ERIKS:23524083
  • Manufacturer:4054362426851
Image 1
Save to list

€39.98/ pieceexcl. VAT

€48.38incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
K893
Cage material
Plastic
Inner Diameter
40 mm
Outer Diameter
78 mm
Roller diameter
7 mm