INA

INA Thrust cylindrical roller and cage assembly K89306-TV/0-8

  • ERIKS:23997790
  • Manufacturer:4047643177344
Image 1
Save to list

€31.41/ pieceexcl. VAT

€38.01incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
K893
Cage material
Plastic
Inner Diameter
30 mm
Outer Diameter
60 mm
Roller diameter
5.5 mm