

€150.23/ pieceexcl. VAT
€181.78incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K874 |
Cage material | Steel |
Inner Diameter | 45 mm |
Outer Diameter | 100 mm |
Roller diameter | 7 mm |