INA

INA Thrust cylindrical roller and cage assembly K87408-L/+6-8

  • ERIKS:14176421
Image 1
Save to list

€127.83/ pieceexcl. VAT

€154.67incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
K874
Cage material
Steel
Inner Diameter
40 mm
Outer Diameter
90 mm
Roller diameter
6.5 mm