

€2,036.58/ pieceexcl. VAT
€2,464.26incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K812 |
Cage material | Brass |
Inner Diameter | 260 mm |
Outer Diameter | 360 mm |
Roller diameter | 32 mm |