INA

INA Thrust cylindrical roller and cage assembly K81238-M/+6-8

  • ERIKS:24026666
  • Manufacturer:4047643148528
Image 1
Save to list

€874.08/ pieceexcl. VAT

€1,057.64incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
K812
Cage material
Brass
Inner Diameter
190 mm
Outer Diameter
270 mm
Roller diameter
26 mm