

€807.44/ pieceexcl. VAT
€977.00incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K812 |
Cage material | Brass |
Inner Diameter | 180 mm |
Outer Diameter | 250 mm |
Roller diameter | 22 mm |