

€490.57/ pieceexcl. VAT
€593.59incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K812 |
Cage material | Brass |
Inner Diameter | 150 mm |
Outer Diameter | 215 mm |
Roller diameter | 21 mm |