

€230.00/ pieceexcl. VAT
€278.30incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K812 |
Cage material | Plastic |
Inner Diameter | 120 mm |
Outer Diameter | 170 mm |
Roller diameter | 15 mm |
Dynamic load rating | 340 kN |
Static load rating | 1120 kN |
Reference speed | 790 rpm |
Limiting speed | 1990 rpm |