

€187.92/ pieceexcl. VAT
€227.38incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K812 |
Cage material | Plastic |
Inner Diameter | 110 mm |
Outer Diameter | 15 mm |
Roller diameter | 160 mm |
Dynamic load rating | 325 kN |
Static load rating | 1030 kN |
Reference speed | 860 rpm |
Limiting speed | 2130 rpm |