

€128.92/ pieceexcl. VAT
€155.99incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K812 |
Cage material | Plastic |
Inner Diameter | 100 mm |
Outer Diameter | 15 mm |
Roller diameter | 150 mm |
Dynamic load rating | 340 kN |
Static load rating | 1080 kN |
Reference speed | 840 rpm |
Limiting speed | 2300 rpm |