

€112.55/ pieceexcl. VAT
€136.19incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K812 |
Cage material | Plastic |
Inner Diameter | 90 mm |
Outer Diameter | 14 mm |
Roller diameter | 135 mm |
Dynamic load rating | 290 kN |
Static load rating | 890 kN |
Reference speed | 910 rpm |
Limiting speed | 2550 rpm |