

€99.10/ pieceexcl. VAT
€119.91incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K812 |
Cage material | Plastic |
Inner Diameter | 85 mm |
Outer Diameter | 12 mm |
Roller diameter | 125 mm |
Dynamic load rating | 216 kN |
Static load rating | 660 kN |
Reference speed | 1060 rpm |
Limiting speed | 2750 rpm |