

€77.02/ pieceexcl. VAT
€93.19incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K812 |
Cage material | Plastic |
Inner Diameter | 75 mm |
Outer Diameter | 11 mm |
Roller diameter | 110 mm |