

€64.68/ pieceexcl. VAT
€78.26incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K812 |
Cage material | Plastic |
Inner Diameter | 65 mm |
Outer Diameter | 11 mm |
Roller diameter | 100 mm |
Dynamic load rating | 177 kN |
Static load rating | 500 kN |
Reference speed | 1240 rpm |
Limiting speed | 3500 rpm |