

€59.54/ pieceexcl. VAT
€72.04incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K812 |
Cage material | Plastic |
Inner Diameter | 60 mm |
Outer Diameter | 95 mm |
Roller diameter | 11 mm |
Dynamic load rating | 173 kN |
Static load rating | 480 kN |
Reference speed | 1300 rpm |
Limiting speed | 3700 rpm |