

€41.84/ pieceexcl. VAT
€50.63incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K812 |
Cage material | Plastic |
Inner Diameter | 50 mm |
Outer Diameter | 9 mm |
Roller diameter | 78 mm |
Dynamic load rating | 118 kN |
Static load rating | 315 kN |
Reference speed | 1550 rpm |
Limiting speed | 4500 rpm |