

€24.96/ pieceexcl. VAT
€30.20incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K812 |
Cage material | Plastic |
Inner Diameter | 30 mm |
Outer Diameter | 7.5 mm |
Roller diameter | 52 mm |