

€23.82/ pieceexcl. VAT
€28.82incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | AKL..-HLC |
Inner Diameter | 7.2 mm |
Outer Diameter | 17 mm |
Height | 6 mm |
Variant | Single direction |
Spherical housing washer | Yes |
with seat washer | No |
Cage material | Steel |