

€23.14/ pieceexcl. VAT
€28.00incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | AKL..-HLC |
Inner Diameter | 6.2 mm |
Outer Diameter | 14 mm |
Height | 5 mm |
Variant | Single direction |
Spherical housing washer | Yes |
with seat washer | No |
Cage material | Steel |