

€22.90/ pieceexcl. VAT
€27.71incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | AKL..-HLC |
Inner Diameter | 5 mm |
Outer Diameter | 12 mm |
Height | 4 mm |
Variant | Single direction |
Spherical housing washer | Yes |
with seat washer | No |
Cage material | Steel |