
€18,608.96/ pieceexcl. VAT
€22,516.84incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL11 |
Cage material | No cage |
Inner Diameter | 260 mm |
Outer Diameter | 360 mm |
Width | 146 mm |
Internal clearance | CN (normal) |
With sealing | No |
Number of rows | Three row |