

€380.59/ pieceexcl. VAT
€460.51incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | CSXAA |
Execution | Single row |
Inner Diameter | 25.4 mm |
Outer Diameter | 34.925 mm |
Width | 4.763 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Plastic |
Running accuracy | Standard |
With flange | No |
Dynamic load rating | 2.39 kN |
Static load rating | 1.9 kN |
Limiting speed | 7600 rpm |