

€11,341.54/ pieceexcl. VAT
€13,723.26incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | CSCG |
Execution | Single row |
Inner Diameter | 457.2 mm |
Outer Diameter | 508 mm |
Width | 25.4 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Brass |
Running accuracy | Standard |
With flange | No |
Dynamic load rating | 60 kN |
Static load rating | 126 kN |
Limiting speed | 1080 rpm |