INA

INA Thin section ball bearing Open CSCG160-HLE

  • ERIKS:13017261
Image 1
Save to list

€7,931.34/ pieceexcl. VAT

€9,596.92incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
CSCG
Execution
Single row
Inner Diameter
406.4 mm
Outer Diameter
457.2 mm
Width
25.4 mm
Material
Steel
Sealing
Open
Internal clearance
CN (normal)
Cage
Brass
Running accuracy
Standard
With flange
No
Dynamic load rating
58 kN
Static load rating
112 kN
Limiting speed
1210 rpm