

€6,172.33/ pieceexcl. VAT
€7,468.52incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | CSCG |
Execution | Single row |
Inner Diameter | 355.6 mm |
Outer Diameter | 406.4 mm |
Width | 25.4 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Brass |
Running accuracy | Standard |
With flange | No |
Dynamic load rating | 55 kN |
Static load rating | 98 kN |
Limiting speed | 1380 rpm |