

€3,777.02/ pieceexcl. VAT
€4,570.19incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | CSCG |
Execution | Single row |
Inner Diameter | 304.8 mm |
Outer Diameter | 355.6 mm |
Width | 25.4 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Brass |
Running accuracy | Standard |
With flange | No |
Dynamic load rating | 52 kN |
Static load rating | 84 kN |
Limiting speed | 1600 rpm |