

€3,005.30/ pieceexcl. VAT
€3,636.41incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | CSCG |
Execution | Single row |
Inner Diameter | 203.2 mm |
Outer Diameter | 254 mm |
Width | 25.4 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Brass |
Running accuracy | Standard |
With flange | No |
Dynamic load rating | 48 kN |
Static load rating | 57 kN |
Limiting speed | 2320 rpm |