INA

INA Thin section ball bearing Open CSCF160-HLE

  • ERIKS:14191398
Image 1
Save to list

€7,413.37/ pieceexcl. VAT

€8,970.18incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
CSCF
Execution
Single row
Inner Diameter
406.4 mm
Outer Diameter
444.5 mm
Width
19.05 mm
Material
Steel
Sealing
Open
Internal clearance
CN (normal)
Cage
Brass
Running accuracy
Standard
With flange
No
Dynamic load rating
36 kN
Static load rating
76 kN
Limiting speed
1240 rpm