INA

INA Thin section ball bearing Open CSCF120-HLE

  • ERIKS:13017255
Image 1
Save to list

€3,507.92/ pieceexcl. VAT

€4,244.58incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
CSCF
Execution
Single row
Inner Diameter
304.8 mm
Outer Diameter
342.9 mm
Width
19.05 mm
Material
Steel
Sealing
Open
Internal clearance
CN (normal)
Cage
Brass
Running accuracy
Standard
With flange
No
Dynamic load rating
32.5 kN
Static load rating
58 kN
Limiting speed
1650 rpm