

€2,876.47/ pieceexcl. VAT
€3,480.53incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | CSCF |
Execution | Single row |
Inner Diameter | 254 mm |
Outer Diameter | 292.1 mm |
Width | 19.05 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Brass |
Running accuracy | Standard |
With flange | No |
Dynamic load rating | 32.5 kN |
Static load rating | 48 kN |
Limiting speed | 1970 rpm |