

€2,709.50/ pieceexcl. VAT
€3,278.50incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | CSCF |
Execution | Single row |
Inner Diameter | 228.6 mm |
Outer Diameter | 266.7 mm |
Width | 19.05 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Brass |
Running accuracy | Standard |
With flange | No |
Dynamic load rating | 31.5 kN |
Static load rating | 43.5 kN |
Limiting speed | 2180 rpm |