

€5,257.85/ pieceexcl. VAT
€6,362.00incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | CSCD |
Execution | Single row |
Inner Diameter | 355.6 mm |
Outer Diameter | 381 mm |
Width | 12.7 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Brass |
Running accuracy | Standard |
With flange | No |
Dynamic load rating | 18.1 kN |
Static load rating | 40.5 kN |
Limiting speed | 1470 rpm |