

€1,890.47/ pieceexcl. VAT
€2,287.47incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | CSCD |
Execution | Single row |
Inner Diameter | 177.8 mm |
Outer Diameter | 203.2 mm |
Width | 12.7 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Brass |
Running accuracy | Standard |
With flange | No |
Dynamic load rating | 15 kN |
Static load rating | 20.4 kN |
Limiting speed | 2900 rpm |