

€1,563.12/ pieceexcl. VAT
€1,891.38incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | CSCD |
Execution | Single row |
Inner Diameter | 139.7 mm |
Outer Diameter | 165.1 mm |
Width | 12.7 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Brass |
Running accuracy | Standard |
With flange | No |
Dynamic load rating | 13.8 kN |
Static load rating | 16.2 kN |
Limiting speed | 3650 rpm |