INA

INA Thin section ball bearing Open CSCD050-HLE

  • ERIKS:13017240
Image 1
Save to list

€1,477.68/ pieceexcl. VAT

€1,787.99incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
CSCD
Execution
Single row
Inner Diameter
127 mm
Outer Diameter
152.4 mm
Width
12.7 mm
Material
Steel
Sealing
Open
Internal clearance
CN (normal)
Cage
Brass
Running accuracy
Standard
With flange
No
Dynamic load rating
13.4 kN
Static load rating
14.7 kN
Limiting speed
4000 rpm