INA

INA Thin section ball bearing Open CSCC075-HLE

  • ERIKS:13017237
Image 1
Save to list

€1,782.69/ pieceexcl. VAT

€2,157.05incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
CSCC
Execution
Single row
Inner Diameter
190.5 mm
Outer Diameter
209.55 mm
Width
9.525 mm
Material
Steel
Sealing
Open
Internal clearance
CN (normal)
Cage
Brass
Running accuracy
Standard
With flange
No
Dynamic load rating
9.8 kN
Static load rating
15.2 kN
Limiting speed
2800 rpm