

€915.01/ pieceexcl. VAT
€1,107.16incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | CSCC |
Execution | Single row |
Inner Diameter | 101.6 mm |
Outer Diameter | 120.65 mm |
Width | 9.525 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Brass |
Running accuracy | Standard |
With flange | No |
Dynamic load rating | 7.8 kN |
Static load rating | 8.2 kN |
Limiting speed | 5100 rpm |