

€1,383.04/ pieceexcl. VAT
€1,673.48incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | CSCB |
Execution | Single row |
Inner Diameter | 165.1 mm |
Outer Diameter | 180.975 mm |
Width | 7.938 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Brass |
Running accuracy | Standard |
With flange | No |
Dynamic load rating | 7.2 kN |
Static load rating | 11.1 kN |
Limiting speed | 3300 rpm |