INA

INA Thin section ball bearing Open CSCB042-HLE

  • ERIKS:13017226
Image 1
Save to list

€1,146.39/ pieceexcl. VAT

€1,387.13incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
CSCB
Execution
Single row
Inner Diameter
107.95 mm
Outer Diameter
123.825 mm
Width
7.938 mm
Material
Steel
Sealing
Open
Internal clearance
CN (normal)
Cage
Brass
Running accuracy
Standard
With flange
No
Dynamic load rating
6.2 kN
Static load rating
7.3 kN
Limiting speed
5000 rpm