

€554.13/ pieceexcl. VAT
€670.50incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | CSCB |
Execution | Single row |
Inner Diameter | 50.8 mm |
Outer Diameter | 66.675 mm |
Width | 7.938 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Brass |
Running accuracy | Standard |
With flange | No |
Dynamic load rating | 4.75 kN |
Static load rating | 3.55 kN |
Limiting speed | 9900 rpm |